- 4.02 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Collapse Burst (mm) | 125 |
| Efficiency Beta | 33 Micron @ Beta 1000 |
| Outer Diameter (mm) | 102 |
| Outer Diameter (in) | 4.02 |
| Media Type | Synthetic |
| I.D. | 1.57 in, 40 mm |
| Length (in) | 14.73 |
| Length (mm) | 374.14 |
| Inner Diameter (in) | 1.57 |
| O.D. | 4.02 in, 102 mm |
| Collapse Burst (in) | 8.6 |
| Element Description | Hydraulic Cartridge |
| Length | 14.73 in, 374.14 mm |
| Inner Diameter (mm) | 40 |
| Efficiency Beta 1000 | 33 micron |
| Style | Cartridge |
| Collapse Burst | 124.73 psi, 8.6 bar |
| Weight | 2.6 LB |
| EAN or UPC | 742330016046 |
-
Prop 65


