Skip to content Skip to navigation menu
Spin-on Hydraulic Filter

P164348

Spin-on Hydraulic Filter
Item #100178166
  • 3.7 in Outside Diameter
  • 1 1/4-12 UN Thread Size
  • Spin-On Style
Spin-on Hydraulic Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3.7 in Outside Diameter
  • 1 1/4-12 UN Thread Size
  • Spin-On Style

description

  • These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications
Length (in) 5.35
Gasket ID (in) 2.48
Length (mm) 136
Element Description Hydraulic Spin-On
O.D. 3.7 in, 94 mm
Efficiency Beta 40 Micron @ Beta 1000, 17 Micron @ Beta 2
Outer Diameter (mm) 94
Gasket ID (mm) 63
Gasket OD (mm) 72
Length 5.35 in, 136 mm
Efficiency Beta 1000 40 micron
Outer Diameter (in) 3.7
Gasket OD (in) 2.83
Efficiency Beta 2 17 micron
Thread Size 1 1/4-12 UN
Media Type Cellulose
Style Spin-On
Gasket I.D. 2.48 in, 63 mm
Gasket O.D. 2.83 in, 72 mm
Weight 1.2 LB
EAN or UPC 742330016084
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison