- 3.7 in Outside Diameter
- 1 1/4-12 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Vickers Part No. | N/A |
| Element Description | Hydraulic Spin-On |
| Pall Part No. | N/A |
| Primary Application | GARDNER DENVER 2109648 |
| Gresen Part No. | N/A |
| Media Type | Cellulose |
| Schrader Part No. | N/A |
| Moog Part No. | N/A |
| Gasket OD (in) | 2.83 |
| LHA Part No. | N/A |
| Efficiency Beta 1000 | 23 micron |
| Norman Ultraporis Part No. | N/A |
| Gasket ID (mm) | 63 |
| Fairey Arlon Part No. | N/A |
| Gasket OD (mm) | 72 |
| Length (mm) | 200 |
| Dmic Part No. | N/A |
| Outer Diameter (mm) | 94 |
| Hycon Part No. | MFE811102 |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Zinga Part No. | N/A |
| Thread Size | 1 1/4-12 UN |
| Stauff Part No. | N/A |
| Length | 7.87 in, 200 mm |
| Efficiency Beta 2 | 7 micron |
| O.D. | 3.7 in, 94 mm |
| Parker Part No. | N/A |
| Outer Diameter (in) | 3.7 |
| Length (in) | 7.87 |
| Gasket ID (in) | 2.48 |
| PTI Part No. | N/A |
| Style | Spin-On |
| Gasket I.D. | 2.48 in, 63 mm |
| Gasket O.D. | 2.83 in, 72 mm |
| Weight | 1.7 LB |
| EAN or UPC | 742330016091 |

