- 3.66 in Outside Diameter
- 1 1/4-12 UN Thread Size
- Spin-On Style
description
- These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Gasket ID (mm) | 63 |
| Pall Part No. | N/A |
| Element Description | Hydraulic Spin-On |
| Outer Diameter (in) | 3.66 |
| Length (mm) | 200 |
| Primary Application | INGERSOLL RAND 35296920 |
| Gresen Part No. | N/A |
| Gasket OD (mm) | 72 |
| Gasket ID (in) | 2.48 |
| Thread Size | 1 1/4-12 UN |
| Vickers Part No. | N/A |
| Efficiency Beta 2 | 17 micron |
| Parker Part No. | N/A |
| Schrader Part No. | N/A |
| LHA Part No. | N/A |
| Hycon Part No. | MFE811252 |
| Moog Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| Dmic Part No. | N/A |
| Length (in) | 7.87 |
| Gasket OD (in) | 2.83 |
| Media Type | Cellulose |
| Efficiency Beta | 40 Micron @ Beta 1000, 17 Micron @ Beta 2 |
| Norman Ultraporis Part No. | N/A |
| PTI Part No. | N/A |
| Stauff Part No. | N/A |
| Zinga Part No. | N/A |
| Outer Diameter (mm) | 93 |
| Length | 7.87 in, 200 mm |
| O.D. | 3.66 in, 93 mm |
| Efficiency Beta 1000 | 40 micron |
| Gasket O.D. | 2.83 in, 72 mm |
| Style | Spin-On |
| Gasket I.D. | 2.48 in, 63 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330016107 |

