- 3.82 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
description
- These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Efficiency Beta 200 | 9 micron |
| Stauff Part No. | N/A |
| Vickers Part No. | N/A |
| Gresen Part No. | N/A |
| Gasket OD (mm) | 70 |
| Primary Application | CLARK 6630977 |
| Length | 5.97 in, 151.64 mm |
| Zinga Part No. | N/A |
| Parker Part No. | N/A |
| Thread Size | 1 3/8-12 UN |
| Filter Series | HMK04/24 |
| Length (in) | 5.97 |
| Hycon Part No. | N/A |
| Pall Part No. | N/A |
| Media Type | Synteq XP |
| Fairey Arlon Part No. | N/A |
| Element Description | Hydraulic Spin-On |
| Efficiency Beta 1000 | 11 micron |
| Schrader Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Gasket ID (mm) | 63 |
| Outer Diameter (in) | 3.82 |
| Dmic Part No. | N/A |
| Efficiency Beta 2 | 4 micron |
| Moog Part No. | N/A |
| O.D. | 3.82 in, 97 mm |
| Gasket ID (in) | 2.48 |
| Length (mm) | 151.64 |
| PTI Part No. | N/A |
| Gasket OD (in) | 2.76 |
| LHA Part No. | N/A |
| Outer Diameter (mm) | 97 |
| Efficiency Test Std | ISO 16889 |
| Efficiency Beta | 11 Micron @ Beta 1000, 4 Micron @ Beta 2, 9 Micron @ Beta 200 |
| Media Brand | Synteq XP™ |
| Gasket I.D. | 2.48 in, 63 mm |
| Gasket O.D. | 2.76 in, 70 mm |
| Series | HMK04/24 |
| Style | Spin-On |
| Weight | 1.7 LB |
| EAN or UPC | 742330016176 |
-
Prop 65


