- 3.82 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
description
- Features heavy-duty steel body with die-cast top plate for additional strength. Special head-to-canister o-ring seal prevents leakage. Buna-N seals standard. Working pressures to 500 psi
- rated static burst to 1,000 psi
- flow range to 35 gpm.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Fairey Arlon Part No. | N/A |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Dmic Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Efficiency Beta 2 | 7 micron |
| Length (mm) | 239.78 |
| O.D. | 3.82 in, 97 mm |
| Gresen Part No. | N/A |
| Efficiency Beta 1000 | 23 micron |
| Element Description | Hydraulic Spin-On |
| Moog Part No. | N/A |
| Hycon Part No. | N/A |
| Zinga Part No. | N/A |
| Length (in) | 9.44 |
| Outer Diameter (in) | 3.82 |
| Gasket OD (mm) | 70 |
| Gasket ID (in) | 2.48 |
| Outer Diameter (mm) | 97 |
| Vickers Part No. | N/A |
| Filter Series | HMK04/24 |
| Gasket OD (in) | 2.76 |
| Media Type | Synthetic |
| Parker Part No. | N/A |
| Length | 9.44 in, 239.78 mm |
| Pall Part No. | N/A |
| PTI Part No. | N/A |
| Efficiency Test Std | ISO 16889 |
| Stauff Part No. | N/A |
| Gasket ID (mm) | 63 |
| LHA Part No. | N/A |
| Thread Size | 1 3/8-12 UN |
| Schrader Part No. | N/A |
| Series | HMK04/24 |
| Gasket O.D. | 2.76 in, 70 mm |
| Style | Spin-On |
| Gasket I.D. | 2.48 in, 63 mm |
| Weight | 2.6 LB |
| EAN or UPC | 742330016206 |

