- 3.1 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Efficiency Beta | 7 Micron @ Beta 1000 |
| PTI Part No. | HF3030HFB |
| O.D. | 3.1 in, 78.7 mm |
| Collapse Burst (mm) | 200 |
| Schrader Part No. | N/A |
| Media Type | Synthetic |
| Fairey Arlon Part No. | R960Z0806A |
| Inner Diameter (mm) | 43.78 |
| I.D. | 1.72 in, 43.78 mm |
| LHA Part No. | N/A |
| Moog Part No. | 07160714N |
| Length (in) | 8.16 |
| Parker Part No. | 926697 |
| Outer Diameter (in) | 3.1 |
| Pall Part No. | N/A |
| Collapse Burst (in) | 13.8 |
| Stauff Part No. | SP070E05B |
| Inner Diameter (in) | 1.72 |
| Norman Ultraporis Part No. | N/A |
| Seal Material | Nitrile |
| Gresen Part No. | N/A |
| Overall Length (mm) | 207.3 |
| Outer Diameter (mm) | 78.7 |
| Overall Length (in) | 8.16 |
| Hycon Part No. | H96008005BN |
| Dmic Part No. | N/A |
| Efficiency Beta 1000 | 7 micron |
| Length (mm) | 207.3 |
| Primary Application | PALL HC9600FUN8H |
| Zinga Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Filter Series | HPK03, FPK04, HPK04 |
| Vickers Part No. | 737849 |
| Style | Cartridge |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Overall Length | 8.16 in, 207.3 mm |
| Series | HPK03, FPK04, HPK04 |
| Weight | 1.0 LB |
| EAN or UPC | 742330016442 |

