- 4.39 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Inner Diameter (mm) | 62.23 |
| Efficiency Beta 1000 | 23 micron |
| Length (mm) | 406 |
| Length (in) | 15.98 |
| I.D. | 2.45 in, 62.23 mm |
| Inner Diameter (in) | 2.45 |
| Collapse Burst (mm) | 125 |
| Length | 15.98 in, 406 mm |
| Collapse Burst (in) | 8.6 |
| O.D. | 4.39 in, 111.51 mm |
| Outer Diameter (mm) | 111.51 |
| Media Type | Synthetic |
| Filter Series | HDK06 |
| Outer Diameter (in) | 4.39 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Element Description | Hydraulic Cartridge |
| Style | Cartridge |
| Collapse Burst | 124.73 psi, 8.6 bar |
| Series | HDK06 |
| Weight | 3.1 LB |
| EAN or UPC | 742330016527 |
-
Prop 65


