- 3.54 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Collapse Burst (mm) | 125 |
| Hycon Part No. | HJ020BN |
| Schrader Part No. | N/A |
| Outer Diameter (in) | 3.54 |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 23 micron |
| LHA Part No. | N/A |
| Length | 9.02 in, 229.11 mm |
| Zinga Part No. | N/A |
| Collapse Burst (in) | 8.6 |
| Dmic Part No. | N/A |
| Inner Diameter (mm) | 41 |
| Parker Part No. | N/A |
| Inner Diameter (in) | 1.61 |
| Length (mm) | 229.11 |
| I.D. | 1.61 in, 41 mm |
| O.D. | 3.54 in, 90 mm |
| Norman Ultraporis Part No. | N/A |
| Moog Part No. | N/A |
| Stauff Part No. | N/A |
| Media Type | Synthetic |
| Pall Part No. | N/A |
| Length (in) | 9.02 |
| Vickers Part No. | N/A |
| Outer Diameter (mm) | 90 |
| Gresen Part No. | N/A |
| PTI Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| Style | Cartridge |
| Collapse Burst | 124.73 psi, 8.6 bar |
| Weight | 0.4 LB |
| EAN or UPC | 742330016572 |

