- 4.61 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Length (in) | 7.79 |
| Outer Diameter (in) | 4.61 |
| O.D. | 4.61 in, 117 mm |
| Media Type | Synthetic |
| Inner Diameter (mm) | 56.89 |
| Collapse Burst (in) | 13.8 |
| Length | 7.79 in, 197.87 mm |
| Outer Diameter (mm) | 117 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Length (mm) | 197.87 |
| Primary Application | JOHN DEERE AR94510 |
| Collapse Burst (mm) | 200 |
| Efficiency Beta 1000 | 23 micron |
| Inner Diameter (in) | 2.24 |
| I.D. | 2.24 in, 56.89 mm |
| Element Description | Hydraulic Cartridge |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Style | Cartridge |
| Weight | 1.483 LB |
| EAN or UPC | 742330016657 |
-
Prop 65


