- 3.76 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Outer Diameter (mm) | 95.5 |
| Moog Part No. | N/A |
| Vickers Part No. | N/A |
| Stauff Part No. | N/A |
| Inner Diameter (mm) | 43.6 |
| I.D. | 1.72 in, 43.6 mm |
| Efficiency Beta 1000 | 9 micron |
| Media Type | Synthetic |
| Length | 12.8 in, 325 mm |
| Efficiency Beta | 9 Micron @ Beta 1000 |
| LHA Part No. | N/A |
| Gresen Part No. | N/A |
| Collapse Burst (in) | 10.3 |
| Norman Ultraporis Part No. | N/A |
| Pall Part No. | N/A |
| Length (mm) | 325 |
| Fairey Arlon Part No. | N/A |
| Outer Diameter (in) | 3.76 |
| Element Description | Hydraulic Cartridge |
| Dmic Part No. | N/A |
| O.D. | 3.76 in, 95.5 mm |
| PTI Part No. | N/A |
| Schrader Part No. | N/A |
| Hycon Part No. | H850013010BN |
| Inner Diameter (in) | 1.72 |
| Zinga Part No. | N/A |
| Length (in) | 12.8 |
| Parker Part No. | N/A |
| Collapse Burst (mm) | 149 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Weight | 2.2 LB |
| EAN or UPC | 742330016688 |
-
Prop 65


