- 1.81 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Inner Diameter (mm) | 25.8 |
| Dmic Part No. | N/A |
| LHA Part No. | N/A |
| Media Type | Synthetic |
| Norman Ultraporis Part No. | N/A |
| Efficiency Beta | 9 Micron @ Beta 1000 |
| I.D. | 1.02 in, 25.8 mm |
| Outer Diameter (mm) | 46 |
| Collapse Burst (in) | 10.3 |
| Stauff Part No. | N/A |
| Filter Series | HPK02, FPK02 |
| Length | 4.45 in, 113 mm |
| Length (in) | 4.45 |
| Pall Part No. | HC9020FDS4H |
| Hycon Part No. | H90204010BN |
| Gresen Part No. | N/A |
| Primary Application | PALL HC9020FUS4H |
| Vickers Part No. | N/A |
| O.D. | 1.81 in, 46 mm |
| Outer Diameter (in) | 1.81 |
| PTI Part No. | N/A |
| Moog Part No. | 07160311 |
| Element Description | Hydraulic Cartridge |
| Inner Diameter (in) | 1.02 |
| Length (mm) | 113 |
| Collapse Burst (mm) | 149 |
| Fairey Arlon Part No. | R920Z0412A |
| Parker Part No. | 925578/925580 |
| Schrader Part No. | N/A |
| Efficiency Beta 1000 | 9 micron |
| Zinga Part No. | N/A |
| Series | HPK02, FPK02 |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 0.4 LB |
| EAN or UPC | 742330016732 |

