- 1.81 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Zinga Part No. | N/A |
| Efficiency Beta 200 | 9 micron |
| Filter Series | HPK02, FPK02 |
| Parker Part No. | 925598/925600 |
| Outer Diameter (in) | 1.81 |
| Hycon Part No. | H90208010BN |
| Norman Ultraporis Part No. | N/A |
| Inner Diameter (mm) | 25.8 |
| Pall Part No. | HC9020FDS8H |
| Collapse Burst (mm) | 149 |
| Media Type | Synthetic |
| I.D. | 1.02 in, 25.8 mm |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (mm) | 46 |
| Dmic Part No. | N/A |
| Stauff Part No. | N/A |
| Vickers Part No. | N/A |
| O.D. | 1.81 in, 46 mm |
| Efficiency Beta | 11 Micron @ Beta 1000, 9 Micron @ Beta 200 |
| Length (in) | 8.19 |
| Length (mm) | 208 |
| Moog Part No. | 07160312 |
| PTI Part No. | N/A |
| Gresen Part No. | N/A |
| Schrader Part No. | N/A |
| LHA Part No. | N/A |
| Primary Application | PALL HC9020FUS8H |
| Inner Diameter (in) | 1.02 |
| Efficiency Beta 1000 | 11 micron |
| Collapse Burst (in) | 10.3 |
| Length | 8.19 in, 208 mm |
| Fairey Arlon Part No. | R920Z0812A |
| Style | Cartridge |
| Series | HPK02, FPK02 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 0.6 LB |
| EAN or UPC | 742330016749 |

