- 1.81 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Moog Part No. | N/A |
| Length (in) | 4.45 |
| Fairey Arlon Part No. | R920Z0406A |
| Gresen Part No. | N/A |
| Efficiency Beta 1000 | 7 micron |
| Collapse Burst (mm) | 290 |
| Zinga Part No. | N/A |
| Hycon Part No. | H90204005BN |
| Outer Diameter (mm) | 46 |
| Parker Part No. | N/A |
| O.D. | 1.81 in, 46 mm |
| Collapse Burst (in) | 20 |
| Norman Ultraporis Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Inner Diameter (in) | 1.02 |
| Dmic Part No. | N/A |
| Stauff Part No. | SP010E05B |
| PTI Part No. | FK010HGB |
| I.D. | 1.02 in, 25.8 mm |
| Vickers Part No. | N/A |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Length | 4.45 in, 113 mm |
| Media Type | Synthetic |
| Length (mm) | 113 |
| Schrader Part No. | N/A |
| LHA Part No. | N/A |
| Filter Series | HPK02, FPK02 |
| Pall Part No. | HC9020FDN4H |
| Outer Diameter (in) | 1.81 |
| Inner Diameter (mm) | 25.8 |
| Primary Application | PALL HC9020FUN4H |
| Series | HPK02, FPK02 |
| Collapse Burst | 290.08 psi, 20 bar |
| Style | Cartridge |
| Weight | 0.4 LB |
| EAN or UPC | 742330016756 |

