- 1.81 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
| Length | 8.19 in, 208 mm |
| I.D. | 1.02 in, 25.8 mm |
| Stauff Part No. | SP010310B |
| Outer Diameter (in) | 1.81 |
| Collapse Burst (in) | 10.3 |
| Norman Ultraporis Part No. | N/A |
| Parker Part No. | 925602 |
| Inner Diameter (in) | 1.02 |
| Zinga Part No. | N/A |
| Outer Diameter (mm) | 46 |
| Filter Series | HPK02, FPK02 |
| Collapse Burst (mm) | 149 |
| Fairey Arlon Part No. | R920Z0806A |
| Element Description | Hydraulic Cartridge |
| Efficiency Beta | 7 Micron @ Beta 200 |
| Pall Part No. | HC9020FDN8H |
| O.D. | 1.81 in, 46 mm |
| Moog Part No. | 07160314 |
| Media Type | Synthetic |
| Primary Application | PALL HC9020FUN8H |
| PTI Part No. | FK020HGB |
| Efficiency Beta 200 | 7 micron |
| Hycon Part No. | H90208005BN |
| Schrader Part No. | N/A |
| LHA Part No. | N/A |
| Length (mm) | 208 |
| Gresen Part No. | N/A |
| Length (in) | 8.19 |
| Dmic Part No. | N/A |
| Inner Diameter (mm) | 25.8 |
| Vickers Part No. | N/A |
| Style | Cartridge |
| Series | HPK02, FPK02 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330016763 |

