- 6.02 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Media Type | Synthetic |
| Stauff Part No. | N/A |
| Zinga Part No. | N/A |
| Pall Part No. | N/A |
| Outer Diameter (mm) | 152.91 |
| Norman Ultraporis Part No. | N/A |
| Parker Part No. | N/A |
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Outer Diameter (in) | 6.02 |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Inner Diameter (mm) | 83 |
| I.D. | 3.27 in, 83 mm |
| Gresen Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Schrader Part No. | N/A |
| Length (mm) | 426.97 |
| Hycon Part No. | H840016005BN |
| Inner Diameter (in) | 3.27 |
| Efficiency Beta 1000 | 7 micron |
| Dmic Part No. | N/A |
| Length (in) | 16.81 |
| LHA Part No. | N/A |
| Fairey Arlon Part No. | N/A |
| Length | 16.81 in, 426.97 mm |
| PTI Part No. | N/A |
| Vickers Part No. | N/A |
| Moog Part No. | N/A |
| O.D. | 6.02 in, 152.91 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 6.5 LB |
| EAN or UPC | 742330016862 |
-
Prop 65


