- 2.5 in Overall Length
| Style | Electrical |
| Indicator Actuation | 50 psid |
| Connector Style | Single Post |
| Series | HMK, HNK, FLK, FPK |
| Overall Length | 2.5 in, 63.5 mm |
| Bypass Valve | Yes |
| Contact Type | Open |
| Bypass Valve Setting LR | 4.35 psi, 0.3 bar |
| Electrical Type | DC |
| Weight | 0.01 LB |
| EAN or UPC | 742330017012 |

