- 4 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Media type: Synteq® #1
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
| Efficiency Beta 1000 | 7 micron |
| Filter Series | N/A |
| O.D. | 4 in, 101.6 mm |
| Length | 9.13 in, 232 mm |
| Media Type | Synthetic |
| Element Description | Hydraulic Cartridge |
| I.D. | 2.3 in, 58.4 mm |
| Beta Rating | 5/10/13 |
| Primary Application | CAT 4T-3131 |
| Overall Length | 9.25 in, 235 mm |
| Style | Cartridge |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Weight | 1.5 LB |
| EAN or UPC | 742330017050 |

