- 4.38 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Media type: Synteq® #1
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
| Efficiency Beta 1000 | 26 micron |
| Length (mm) | 406.4 |
| O.D. | 4.38 in, 111.3 mm |
| Inner Diameter (in) | 2.44 |
| Inner Diameter (mm) | 62 |
| Media Type | Cellulose |
| Efficiency Beta 2 | 9 micron |
| Efficiency Beta | 26 Micron @ Beta 1000, 9 Micron @ Beta 2 |
| Outer Diameter (in) | 4.38 |
| I.D. | 2.44 in, 62 mm |
| Collapse Burst (mm) | 49 |
| Element Description | Hydraulic Cartridge |
| Length | 16 in, 406.4 mm |
| Outer Diameter (mm) | 111.3 |
| Length (in) | 16 |
| Collapse Burst (in) | 3.4 |
| Collapse Burst | 49.31 psi, 3.4 bar |
| Style | Cartridge |
| Weight | 2.6 LB |
| EAN or UPC | 742330017142 |

