- 3.11 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Media Type | Synthetic |
| Filter Series | HPK03, FPK04, HPK04 |
| Element Description | Hydraulic Cartridge |
| O.D. | 3.11 in, 79 mm |
| Collapse Burst (in) | 13.8 |
| Length | 8.03 in, 203.96 mm |
| Length (in) | 8.03 |
| Outer Diameter (in) | 3.11 |
| Inner Diameter (mm) | 43 |
| Outer Diameter (mm) | 79 |
| Efficiency Beta 1000 | 50 micron |
| Efficiency Beta | 50 Micron @ Beta 1000 |
| Length (mm) | 203.96 |
| Inner Diameter (in) | 1.69 |
| I.D. | 1.69 in, 43 mm |
| Collapse Burst (mm) | 200 |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Style | Cartridge |
| Series | HPK03, FPK04, HPK04 |
| Weight | 1.2 LB |
| EAN or UPC | 742330017197 |
-
Prop 65


