- 3.82 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
description
- Medium-pressure filter elements should be selected based on the series of the selected filter head and the micron rating required by the system.
features
- Buna-N seals
- Visual color-coded indicator
- 150 psi element collapse rating
| Efficiency Test Std | ISO 16889 |
| Length (in) | 9.44 |
| Length (mm) | 239.78 |
| Filter Series | HMK04/24 |
| Gasket ID (mm) | 63 |
| Gasket OD (in) | 2.76 |
| Outer Diameter (mm) | 97 |
| Efficiency Beta | 6 Micron @ Beta 1000, 4 Micron @ Beta 2 |
| Gasket ID (in) | 2.48 |
| Efficiency Beta 1000 | 6 micron |
| Media Brand | Synteq XP™ |
| Media Type | Synteq XP |
| Length | 9.44 in, 239.78 mm |
| Element Description | Hydraulic Spin-On |
| Outer Diameter (in) | 3.82 |
| Thread Size | 1 3/8-12 UN |
| Gasket OD (mm) | 70 |
| Efficiency Beta 2 | 4 micron |
| O.D. | 3.82 in, 97 mm |
| Gasket O.D. | 2.76 in, 70 mm |
| Series | HMK04/24 |
| Style | Spin-On |
| Gasket I.D. | 2.48 in, 63 mm |
| Weight | 2.6 LB |
| EAN or UPC | 742330017210 |

