- 3.82 in Outside Diameter
- 1 3/8-12 UN Thread Size
- Spin-On Style
description
- These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Efficiency Beta 1000 | 50 micron |
| Length (mm) | 239.78 |
| Gasket OD (in) | 2.76 |
| Efficiency Beta 2 | 14 micron |
| Efficiency Test Std | ISO 16889 |
| Thread Size | 1 3/8-12 UN |
| Efficiency Beta | 50 Micron @ Beta 1000, 14 Micron @ Beta 2 |
| Length | 9.44 in, 239.78 mm |
| Media Type | Synthetic |
| Gasket OD (mm) | 70.15 |
| Element Description | Hydraulic Spin-On |
| Filter Series | HMK04/24 |
| Gasket ID (in) | 2.48 |
| O.D. | 3.82 in, 97 mm |
| Outer Diameter (mm) | 97 |
| Outer Diameter (in) | 3.82 |
| Length (in) | 9.44 |
| Gasket ID (mm) | 63 |
| Style | Spin-On |
| Series | HMK04/24 |
| Gasket O.D. | 2.76 in, 70.15 mm |
| Gasket I.D. | 2.48 in, 63 mm |
| Weight | 2.6 LB |
| EAN or UPC | 742330017234 |

