- 4.76 in Outside Diameter
- 1 3/4-12 UN Thread Size
- Spin-On Style
description
- Features heavy-duty steel body with die-cast top plate for additional strength. Ideal for high flow applications. Special head-to-canister O-ring seal prevents leakage. Buna-N seals standard. Working pressures to 350 psi
- rated static burst to 800 psi
- flow range to 50 gpm.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Gasket OD (mm) | 86 |
| Outer Diameter (mm) | 121 |
| O.D. | 4.76 in, 121 mm |
| Length | 11.63 in, 295.4 mm |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2, 18 Micron @ Beta 200 |
| Gasket ID (in) | 3.11 |
| Media Type | Synthetic |
| Efficiency Beta 2 | 7 micron |
| Filter Series | HMK05/25 |
| Efficiency Beta 200 | 18 micron |
| Efficiency Beta 1000 | 23 micron |
| Element Description | Hydraulic Spin-On |
| Thread Size | 1 3/4-12 UN |
| Gasket ID (mm) | 79 |
| Outer Diameter (in) | 4.76 |
| Gasket OD (in) | 3.39 |
| Length (in) | 11.63 |
| Length (mm) | 295.4 |
| Style | Spin-On |
| Gasket O.D. | 3.39 in, 86 mm |
| Series | HMK05/25 |
| Gasket I.D. | 3.11 in, 79 mm |
| Weight | 4.1 LB |
| EAN or UPC | 742330017326 |

