- 4.76 in Outside Diameter
- 1 3/4-12 UN Thread Size
- Spin-On Style
description
- Medium-pressure filter elements should be selected based on the series of the selected filter head and the micron rating required by the system.
features
- Buna-N seals
- Visual color-coded indicator
- 150 psi element collapse rating
| Gasket ID (in) | 3.11 |
| Length | 11.63 in, 295.4 mm |
| Length (in) | 11.63 |
| Media Type | Synthetic |
| Gasket OD (mm) | 86 |
| Efficiency Beta 1000 | 5 micron |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Outer Diameter (mm) | 121 |
| Length (mm) | 295.4 |
| Element Description | Hydraulic Spin-On |
| O.D. | 4.76 in, 121 mm |
| Thread Size | 1 3/4-12 UN |
| Filter Series | HMK05/25 |
| Gasket OD (in) | 3.39 |
| Gasket ID (mm) | 79 |
| Outer Diameter (in) | 4.76 |
| Style | Spin-On |
| Gasket I.D. | 3.11 in, 79 mm |
| Gasket O.D. | 3.39 in, 86 mm |
| Series | HMK05/25 |
| Weight | 3.8 LB |
| EAN or UPC | 742330017449 |

