- 5.08 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
| Gasket OD (mm) | 128 |
| Thread Size | 1 1/2-16 UN |
| Efficiency Beta 1000 | 6 micron |
| Gasket OD (in) | 5.04 |
| Gasket ID (mm) | 120.9 |
| Outer Diameter (mm) | 129 |
| Parker Part No. | 929445 |
| Hycon Part No. | MFE160103BN2 |
| Media Type | Synthetic |
| O.D. | 5.08 in, 129 mm |
| Primary Application | Pall HC7500SKN8H |
| PTI Part No. | F4E070GCB |
| Efficiency Beta | 6 Micron @ Beta 1000 |
| Filter Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Gasket ID (in) | 4.76 |
| Length (mm) | 270.76 |
| Element Description | Hydraulic Spin-On |
| Length (in) | 10.66 |
| Outer Diameter (in) | 5.08 |
| Length | 10.66 in, 270.76 mm |
| Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Gasket O.D. | 5.04 in, 128 mm |
| Gasket I.D. | 4.76 in, 120.9 mm |
| Style | Spin-On |
| Weight | 3.5 LB |
| EAN or UPC | 742330017470 |
-
Prop 65


