- 5.08 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Filter Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Parker Part No. | 928766 |
| Outer Diameter (mm) | 129 |
| Gresen Part No. | N/A |
| Moog Part No. | N/A |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 11 micron |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Gasket OD (in) | 5.04 |
| Zinga Part No. | N/A |
| Thread Size | 1 1/2-16 UN |
| Schrader Part No. | N/A |
| Outer Diameter (in) | 5.08 |
| Primary Application | PALL HC7500SUS4H |
| Hycon Part No. | MFE16010BN2 |
| Element Description | Hydraulic Spin-On |
| Norman Ultraporis Part No. | N/A |
| PTI Part No. | N/A |
| Fairey Arlon Part No. | FA57CC10 |
| Vickers Part No. | N/A |
| Length | 6.66 in, 169.2 mm |
| Length (in) | 6.66 |
| Length (mm) | 169.2 |
| O.D. | 5.08 in, 129 mm |
| Gasket ID (in) | 4.76 |
| Dmic Part No. | N/A |
| Stauff Part No. | N/A |
| LHA Part No. | N/A |
| Gasket OD (mm) | 128 |
| Gasket ID (mm) | 120.9 |
| Pall Part No. | HC7500SDK4H |
| Gasket I.D. | 4.76 in, 120.9 mm |
| Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Gasket O.D. | 5.04 in, 128 mm |
| Style | Spin-On |
| Weight | 2.6 LB |
| EAN or UPC | 742330017517 |
-
Prop 65


