- 5.08 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Outer Diameter (in) | 5.08 |
| Dmic Part No. | N/A |
| Filter Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Fairey Arlon Part No. | FA511CC10 |
| Length (mm) | 270.7 |
| Thread Size | 1 1/2-16 UN |
| Primary Application | Pall HC7500SUS8H |
| Parker Part No. | 929445 |
| Gasket ID (mm) | 120.9 |
| Gasket OD (in) | 5.04 |
| Hycon Part No. | MFE160110BN2 |
| Efficiency Beta 1000 | 11 micron |
| Length | 10.66 in, 270.7 mm |
| Length (in) | 10.66 |
| Gasket ID (in) | 4.76 |
| Outer Diameter (mm) | 129 |
| Media Type | Synthetic |
| Element Description | Hydraulic Spin-On |
| Gasket OD (mm) | 128 |
| O.D. | 5.08 in, 129 mm |
| Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Gasket O.D. | 5.04 in, 128 mm |
| Gasket I.D. | 4.76 in, 120.9 mm |
| Style | Spin-On |
| Weight | 3.4 LB |
| EAN or UPC | 742330017524 |

