- 5.08 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Pall Part No. | HC7500SDJ4H |
| Filter Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Media Type | Synthetic |
| Element Description | Hydraulic Spin-On |
| Zinga Part No. | N/A |
| Gasket OD (mm) | 128 |
| Length | 6.66 in, 169.16 mm |
| Efficiency Beta 1000 | 23 micron |
| Length (in) | 6.66 |
| Schrader Part No. | N/A |
| Gasket ID (in) | 4.76 |
| Stauff Part No. | N/A |
| Thread Size | 1 1/2-16 UN |
| Vickers Part No. | N/A |
| O.D. | 5.08 in, 129 mm |
| Outer Diameter (mm) | 129 |
| Moog Part No. | N/A |
| Fairey Arlon Part No. | FA57CC25 |
| Hycon Part No. | MFE16020BN2 |
| Outer Diameter (in) | 5.08 |
| LHA Part No. | N/A |
| Dmic Part No. | N/A |
| PTI Part No. | F4E050JCB |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Gresen Part No. | N/A |
| Gasket OD (in) | 5.04 |
| Length (mm) | 169.16 |
| Norman Ultraporis Part No. | N/A |
| Gasket ID (mm) | 120.9 |
| Parker Part No. | 928767 |
| Style | Spin-On |
| Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Gasket I.D. | 4.76 in, 120.9 mm |
| Gasket O.D. | 5.04 in, 128 mm |
| Weight | 2.7 LB |
| EAN or UPC | 742330017531 |
-
Prop 65


