- 5.08 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Moog Part No. | N/A |
| Fairey Arlon Part No. | FA511CC25 |
| Dmic Part No. | N/A |
| Gresen Part No. | N/A |
| LHA Part No. | N/A |
| Filter Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Outer Diameter (mm) | 129 |
| Gasket ID (in) | 4.76 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 23 micron |
| Gasket OD (mm) | 128 |
| Schrader Part No. | N/A |
| Media Type | Synthetic |
| Length (mm) | 270.76 |
| PTI Part No. | F4E070JCB |
| Pall Part No. | N/A |
| Thread Size | 1 1/2-16 UN |
| Norman Ultraporis Part No. | N/A |
| Primary Application | PALL HC7500SUT8H |
| Gasket OD (in) | 5.04 |
| Element Description | Hydraulic Spin-On |
| Length | 10.66 in, 270.76 mm |
| Gasket ID (mm) | 120.9 |
| Stauff Part No. | N/A |
| O.D. | 5.08 in, 129 mm |
| Zinga Part No. | N/A |
| Outer Diameter (in) | 5.08 |
| Length (in) | 10.66 |
| Parker Part No. | 929446 |
| Vickers Part No. | N/A |
| Hycon Part No. | MFE160120BN2 |
| Gasket O.D. | 5.04 in, 128 mm |
| Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Style | Spin-On |
| Gasket I.D. | 4.76 in, 120.9 mm |
| Weight | 3.5 LB |
| EAN or UPC | 742330017548 |
-
Prop 65


