- 5.08 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
| Filter Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Gasket OD (in) | 5.04 |
| Outer Diameter (in) | 5.08 |
| Length (mm) | 270.76 |
| Length (in) | 10.66 |
| Outer Diameter (mm) | 129 |
| Efficiency Beta 1000 | 50 micron |
| Primary Application | Pall HC7500SUK8H |
| Media Type | Synthetic |
| Thread Size | 1 1/2-16 UN |
| Efficiency Beta | 50 Micron @ Beta 1000 |
| Length | 10.66 in, 270.76 mm |
| O.D. | 5.08 in, 129 mm |
| Gasket OD (mm) | 128 |
| Gasket ID (in) | 4.76 |
| Gasket ID (mm) | 120.9 |
| Element Description | Hydraulic Spin-On |
| Gasket O.D. | 5.04 in, 128 mm |
| Style | Spin-On |
| Gasket I.D. | 4.76 in, 120.9 mm |
| Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Weight | 3.8 LB |
| EAN or UPC | 742330017562 |

