- 2.5 in Overall Length
- Sliding Bar
| Bypass Valve Setting HR | 24.66 psi, 1.7 bar |
| Overall Length | 2.5 in, 63.5 mm |
| Series | HMK03, HMK04/24, HMK05/25 |
| Indicator Actuation | 25 psid |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 20.31 psi, 1.4 bar |
| Style | Visual |
| Type | Sliding Bar |
| Weight | 0.1 LB |
| EAN or UPC | 742330113097 |

