- SAE-20 Inlet Size
- SAE-20 Outlet Size
description
- Medium-duty filters can be used in a variety of applications. Most often used in return line applications, these filters are also widely used in charge pressure and control system applications. Kidney loop offline filtration systems can utilize these filters when a high quality element is required. Filter head and element sold separately to match the specific application.
features
- Inline mounting
- Spin-on-style filter element
- Synthetic media
- Cartridge-style element
- 100 psi collapse rating
| Bypass Valve | Yes |
| Filter-to-Head Thread | 1 3/4-12 UN |
| Length (mm) | 127 |
| Height | 3.79 in, 96.27 mm |
| Family Name | HMK05/25 Series Engine Cylinder Head Assembly |
| Height (in) | 3.79 |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Max Flow GPM (Head Only) | 50 |
| Length (in) | 5 |
| Series | HMK05/25 |
| Height (mm) | 96.27 |
| Length | 5 in, 127 mm |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Filter Series | HMK05/25 |
| Outlet Size | SAE-20 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Inlet Size | SAE-20 |
| Thread Size | 1 3/4-12 UN |
| Weight | 2.5 LB |
| EAN or UPC | 742330017579 |

