- Blanking Plate
| Filter Series | HBK04, HBK05, HMK05, HMK03, HMK25 |
| Indicator Style | Blank Plate |
| By-Pass Pressure | N/A |
| Length | 2.52 in, 64 mm |
| Series | HBK05, HMK04/24, HMK05/25 |
| Weight | 0.1 LB |
| EAN or UPC | 742330116531 |
| Filter Series | HBK04, HBK05, HMK05, HMK03, HMK25 |
| Indicator Style | Blank Plate |
| By-Pass Pressure | N/A |
| Length | 2.52 in, 64 mm |
| Series | HBK05, HMK04/24, HMK05/25 |
| Weight | 0.1 LB |
| EAN or UPC | 742330116531 |