- 1 NPT Inlet Size
- 1 NPT Outlet Size
description
- Medium-duty filters can be used in a variety of applications. Most often used in return line applications, these filters are also widely used in charge pressure and control system applications. Kidney loop offline filtration systems can utilize these filters when a high quality element is required. Filter head and element sold separately to match the specific application.
features
- Inline mounting
- Spin-on-style filter element
- Synthetic media
- Cartridge-style element
- 100 psi collapse rating
| Series | HMK04/24 |
| Max Flow GPM (Head Only) | 35 |
| Inlet Size | 1 NPT |
| Filter Series | HMK04/24 |
| Bypass Valve | Yes |
| Thread Size | 1 3/8-12 UN |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Height (mm) | 85.85 |
| Outlet Size | 1 NPT |
| Length | 4.08 in, 103.63 mm |
| Length (in) | 4.08 |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Length (mm) | 103.63 |
| Filter-to-Head Thread | 1 3/8-12 UN |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Height (in) | 3.38 |
| Family Name | HMK04/24 Series Engine Cylinder Head Assembly |
| Height | 3.38 in, 85.85 mm |
| Weight | 1.7 LB |
| EAN or UPC | 742330017609 |

