- 2.21 in Inside Diameter
- 3.75 in Outside Diameter
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Primary Application | ALLISON 23018853 |
| Efficiency Beta 1000 | 6 micron |
| Length (mm) | 423.67 |
| Inner Diameter (mm) | 56.26 |
| O.D. | 3.75 in, 95.2 mm |
| Collapse Burst (in) | 13.8 |
| Element Description | Hydraulic Cartridge, Transmission Cartridge |
| Outer Diameter (in) | 3.75 |
| Efficiency Beta | 6 Micron @ Beta 1000 |
| Inner Diameter (in) | 2.21 |
| Length | 16.68 in, 423.67 mm |
| Length (in) | 16.68 |
| I.D. | 2.21 in, 56.26 mm |
| Media Type | Synthetic |
| Outer Diameter (mm) | 95.2 |
| Collapse Burst (mm) | 200 |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Style | Cartridge |
| Weight | 2.4 LB |
| EAN or UPC | 742330017630 |

