- 2.21 in Inside Diameter
- 3.74 in Outside Diameter
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
| Length (in) | 16.68 |
| Outer Diameter (in) | 3.74 |
| Media Type | Synteq XP |
| Element Description | Hydraulic Cartridge |
| Length | 16.68 in, 423.6 mm |
| Collapse Burst (in) | 13.8 |
| Inner Diameter (in) | 2.21 |
| Media Brand | Synteq XP™ |
| Collapse Burst (mm) | 200 |
| Length (mm) | 423.6 |
| O.D. | 3.74 in, 95 mm |
| Efficiency Beta | 9 Micron @ Beta 1000, 5 Micron @ Beta 75 |
| Primary Application | ALLISON 23018852 |
| Efficiency Beta 1000 | 9 micron |
| Inner Diameter (mm) | 56.26 |
| I.D. | 2.21 in, 56.26 mm |
| Outer Diameter (mm) | 95 |
| Efficiency Beta 75 | 5 micron |
| Style | Cartridge |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Weight | 2.5 LB |
| EAN or UPC | 742330017647 |

