- 5.62 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Gasket ID (mm) | 104 |
| PTI Part No. | N/A |
| Outer Diameter (mm) | 142.75 |
| Fairey Arlon Part No. | N/A |
| Inner Diameter (in) | 4.03 |
| Schrader Part No. | N/A |
| Gasket OD (in) | 5.55 |
| Collapse Burst (mm) | 100 |
| Vickers Part No. | N/A |
| Gasket OD (mm) | 141 |
| Length | 12 in, 304.8 mm |
| Stauff Part No. | N/A |
| Efficiency Beta | 50 Micron @ Beta 1000, 42 Micron @ Beta 200 |
| Length (in) | 12 |
| Media Type | Synthetic |
| Outer Diameter (in) | 5.62 |
| Moog Part No. | N/A |
| Dmic Part No. | N/A |
| Hycon Part No. | N/A |
| I.D. | 4.03 in, 102.36 mm |
| LHA Part No. | N/A |
| Collapse Burst (in) | 6.9 |
| Parker Part No. | 908649/922787 |
| Inner Diameter (mm) | 102.36 |
| Pall Part No. | N/A |
| Element Description | Hydraulic Cartridge |
| Gasket ID (in) | 4.09 |
| Efficiency Beta 1000 | 50 micron |
| Gresen Part No. | N/A |
| Efficiency Beta 200 | 42 micron |
| O.D. | 5.62 in, 142.75 mm |
| Length (mm) | 304.8 |
| Zinga Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Gasket O.D. | 5.55 in, 141 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket I.D. | 4.09 in, 104 mm |
| Style | Cartridge |
| Weight | 1.2 LB |
| EAN or UPC | 742330017661 |
-
Prop 65


