- 4.37 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Media Type | Cellulose |
| Filter Series | N/A |
| Length | 15.98 in, 406 mm |
| O.D. | 4.37 in, 111 mm |
| Beta Rating | 25/50/~ |
| Efficiency Beta 2 | 17 micron |
| Primary Application | IR 35330133, Conatins P166267 element, P160016 oring |
| I.D. | 2.44 in, 62 mm |
| Element Description | Hydraulic Cartridge |
| Style | Cartridge |
| Collapse Burst | 124.73 psi, 8.6 bar |
| Weight | 3.5 LB |
| EAN or UPC | 742330017678 |

