- SAE-16 Inlet Size
- SAE-16 Outlet Size
description
- Head assemblies are used for mounting spin-on filters in-line.
features
- FPK02 meets HF2 in-plant automotive specification. HPK03 and HPK04 meet HF3 specification
| Thread Size | 1 1/2-18 UN |
| Length | 4.65 in, 118.11 mm |
| Bypass Valve Setting LR | 50.76 psi, 3.5 bar |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Outlet Size | SAE-16 |
| Height | 3.98 in, 101 mm |
| Filter Series | HPK03 |
| Inlet Size | SAE-16 |
| Length (in) | 4.65 |
| Series | HPK03 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Family Name | HPK03 Series Engine Cylinder Head Assembly |
| Filter-to-Head Thread | 1 1/2-18 UN |
| Height (mm) | 101 |
| Height (in) | 3.98 |
| Bypass Valve | Yes |
| Length (mm) | 118.11 |
| Weight | 7.9 LB |
| EAN or UPC | 742330112038 |

