- 1.4 in Inside Diameter
- 4.3 in Outside Diameter
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| O.D. | 4.3 in, 109.2 mm |
| Length | 8.9 in, 226 mm |
| Inner Diameter (mm) | 35.6 |
| Outer Diameter (in) | 4.3 |
| Media Type | Synthetic |
| Length (mm) | 226 |
| Length (in) | 8.9 |
| I.D. | 1.4 in, 35.6 mm |
| Outer Diameter (mm) | 109.2 |
| Element Description | Hydraulic Cartridge |
| Inner Diameter (in) | 1.4 |
| Efficiency Beta | 14 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 14 micron |
| Collapse Burst (in) | 13.8 |
| Collapse Burst (mm) | 200 |
| Style | Cartridge |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Weight | 1.65 LB |
| EAN or UPC | 742330017746 |
-
Prop 65


