- 1 1/4-11 1/2 NPT Inlet Size
- 1 1/4-11 1/2 NPT Outlet Size
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
features
- Inline mounting
- Spin-on-style filter element
| Length | 5.77 in, 146.46 mm |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Outlet Size | 1 1/4-11 1/2 NPT |
| Height (in) | 4.41 |
| Family Name | HBK05 Series Engine Cylinder Head Assembly |
| Bypass Valve | Yes |
| Thread Size | 1 1/2-16 UN |
| Height | 4.41 in, 112 mm |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Filter Series | HBK05 |
| Series | HBK05 |
| Filter-to-Head Thread | 1 1/2-16 UN |
| Length (in) | 5.77 |
| Length (mm) | 146.46 |
| Max Flow GPM (Head Only) | 60 |
| Height (mm) | 112 |
| Inlet Size | 1 1/4-11 1/2 NPT |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Weight | 2.7 LB |
| EAN or UPC | 742330017777 |

