- SAE-20 Inlet Size
- SAE-20 Outlet Size
description
- Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
features
- Inline mounting
- Spin-on-style filter element
| Length (in) | 5.5 |
| Height | 4.41 in, 112 mm |
| Family Name | HBK05 Series Engine Cylinder Head Assembly |
| Filter-to-Head Thread | 1 1/2-16 UN |
| Series | HBK05 |
| Inlet Size | SAE-20 |
| Bypass Valve | Yes |
| Thread Size | 1 1/2-16 UN |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Height (in) | 4.41 |
| Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
| Length | 5.5 in, 139.7 mm |
| Length (mm) | 139.7 |
| Filter Series | HBK05 |
| Max Flow GPM (Head Only) | 60 |
| Outlet Size | SAE-20 |
| Height (mm) | 112 |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Weight | 2.5 LB |
| EAN or UPC | 742330017784 |

