- 4.37 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Element Description | Hydraulic Cartridge |
| Outer Diameter (in) | 4.37 |
| O.D. | 4.37 in, 111 mm |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 23 micron |
| Inner Diameter (in) | 2.44 |
| Collapse Burst (in) | 6.9 |
| Outer Diameter (mm) | 111 |
| Collapse Burst (mm) | 100 |
| Length (in) | 8 |
| Inner Diameter (mm) | 62 |
| Length (mm) | 203.2 |
| I.D. | 2.44 in, 62 mm |
| Length | 8 in, 203.2 mm |
| Style | Cartridge |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Weight | 1.6 LB |
| EAN or UPC | 742330017814 |
-
Prop 65


