- 11.63 Length (in)
- 4.76 Outer Diameter (in)
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Length | 9 in, 228.6 mm |
| Collapse Burst (in) | 8.6 |
| Efficiency Beta | 23 Micron @ Beta 1000, 7 Micron @ Beta 2 |
| Inner Diameter (mm) | 85 |
| Efficiency Beta 1000 | 23 MICRON |
| Outer Diameter (in) | 5.07 |
| Length (mm) | 228.6 |
| Inner Diameter (in) | 3.35 |
| Collapse Burst (mm) | 125 |
| Media Type | Synthetic |
| Efficiency Beta 2 | 7 MICRON |
| Length (in) | 9 |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (mm) | 128.78 |
| Weight | 2.0 LB |
| EAN or UPC | 742330017906 |

