- 3.74 in Overall Length
- Sliding Bar
| Bypass Valve Setting LR | 69.62 psi, 4.8 bar |
| Indicator Actuation | 70 psid |
| Overall Length | 3.74 in, 95 mm |
| Bypass Valve | Yes |
| Style | Visual |
| Type | Sliding Bar |
| Series | HPK02, HPK03, HPK04, HPK05 |
| Weight | 0.2 LB |
| EAN or UPC | 742330017937 |

