- SAE-20 Inlet Size
- SAE-20 Outlet Size
| Bypass Valve | NO |
| Outlet Size | SAE-20 |
| Length | 5 in, 127 mm |
| Family Name | HMK05/25 Series Engine Cylinder Head Assembly |
| Height (mm) | 96.27 |
| Height | 3.79 in, 96.27 mm |
| Length (mm) | 127 |
| Height (in) | 3.79 |
| Filter Series | HMK05/25 |
| Filter-to-Head Thread | 1 3/4-12 UN |
| Thread Size | 1 5/8-12 UN |
| Inlet Size | SAE-20 |
| Series | HMK05/25 |
| Length (in) | 5 |
| Weight | 2.5 LB |
| EAN or UPC | 742330017975 |

