- 1 1/4 NPT Inlet Size
- 1 1/4 NPT Outlet Size
description
- Head assemblies are used for mounting spin-on filters in-line.
features
- Cast aluminum head mounts easily in-line
| Thread Size | 1 1/2-16 UN |
| Height (in) | 4.41 |
| Bypass Valve Setting LR | 4.35 psi, 0.3 bar |
| Bypass Valve | Yes |
| Filter Series | HBK05 |
| Bypass Valve Setting LR (BAR) | 0.3 bar |
| Filter-to-Head Thread | 1 1/2-16 UN |
| Length (in) | 5.52 |
| Height (mm) | 112 |
| Series | HBK05 |
| Family Name | HBK05 Series Engine Cylinder Head Assembly |
| Length (mm) | 140.2 |
| Bypass Valve Setting LR (PSI) | 4 psi |
| Outlet Size | 1 1/4 NPT |
| Length | 5.52 in, 140.2 mm |
| Height | 4.41 in, 112 mm |
| Inlet Size | 1 1/4 NPT |
| Weight | 2.5 LB |
| EAN or UPC | 742330017999 |

