- SAE-16 Inlet Size
- SAE-16 Outlet Size
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Height | 3.38 in, 85.85 mm |
| Outlet Size | SAE-16 |
| Thread Size | 1 3/8-12 UN |
| Length (in) | 4 |
| Series | HMK04/24 |
| Filter-to-Head Thread | 1 3/8-12 UN |
| Bypass Valve Setting LR | 50.76 psi, 3.5 bar |
| Inlet Size | SAE-16 |
| Filter Series | HMK04/24 |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Bypass Valve | Yes |
| Family Name | HMK04/24 Series Engine Cylinder Head Assembly |
| Length | 4 in, 101.6 mm |
| Height (in) | 3.38 |
| Length (mm) | 101.6 |
| Height (mm) | 85.85 |
| Weight | 1.5 LB |
| EAN or UPC | 742330018026 |

