- 5.98 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 8.6 |
| O.D. | 5.98 in, 152 mm |
| Element Description | Hydraulic Cartridge |
| Length | 18 in, 457.2 mm |
| Media Type | Synthetic |
| Efficiency Beta | 25 Micron @ Beta 2 |
| Efficiency Beta 2 | 25 micron |
| Collapse Burst (mm) | 125 |
| I.D. | 3.41 in, 86.61 mm |
| Outer Diameter (mm) | 152.4 |
| Length (in) | 18 |
| Outer Diameter (in) | 6 |
| Inner Diameter (mm) | 86.61 |
| Length (mm) | 457.2 |
| Inner Diameter (in) | 3.41 |
| Style | Cartridge |
| Collapse Burst | 124.73 psi, 8.6 bar |
| Weight | 7.9 LB |
| EAN or UPC | 742330116968 |
-
Prop 65


