- 5.08 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Filter Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Gresen Part No. | N/A |
| Length (in) | 6.66 |
| Outer Diameter (in) | 5.08 |
| Hycon Part No. | MFE16005BN2 |
| LHA Part No. | SPE503 |
| Fairey Arlon Part No. | N/A |
| Thread Size | 1 1/2-16 UN |
| Gasket OD (mm) | 128 |
| Vickers Part No. | N/A |
| Gasket ID (in) | 4.76 |
| Efficiency Beta 1000 | 6 micron |
| O.D. | 5.08 in, 129 mm |
| Gasket ID (mm) | 120.9 |
| Stauff Part No. | N/A |
| Media Type | Synthetic |
| Gasket OD (in) | 5.04 |
| Moog Part No. | 07106175 |
| Element Description | Hydraulic Spin-On |
| Pall Part No. | N/A |
| Outer Diameter (mm) | 129 |
| Dmic Part No. | N/A |
| Primary Application | PALL HC7500SUN4H |
| Length | 6.66 in, 169.16 mm |
| Efficiency Beta | 6 Micron @ Beta 1000 |
| Schrader Part No. | N/A |
| Parker Part No. | 928766 |
| PTI Part No. | F4E050HCB |
| Length (mm) | 169.16 |
| Zinga Part No. | N/A |
| Norman Ultraporis Part No. | N/A |
| Style | Spin-On |
| Gasket O.D. | 5.04 in, 128 mm |
| Gasket I.D. | 4.76 in, 120.9 mm |
| Series | W023, HBK05, SP50/60, SP80/90, SP100/120 |
| Weight | 2.7 LB |
| EAN or UPC | 742330018040 |

